Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet
  • Zoro #: G0191660
  • Mfr #: 6145101.002
$99.84
  • Spud Coupling: 3/4"
  • Pressure Range: 20 to 80 psi
  • Includes: Cover Tube, Wall Flange, Spud Coupling, Flange for 3/4" Top Spud
See full product details
This item ships free.

American Standard #6145101.002 Specifications

  • Zoro #: G0191660
  • Mfr #: 6145101.002
Spud Coupling: 3/4" Pressure Range: 20 to 80 psi
Includes: Cover Tube, Wall Flange, Spud Coupling, Flange for 3/4" Top Spud Manufacturers Warranty Length: 5 yr.
Item: Manual Flush Valve Rough-In: 11-1/2"
Gallons per Flush: 1.0 Standards: ASSE 1037, ANSI/ASME A112.19.2, ANSI A117.1
Finish: Polished Chrome Flush Mode: Single Flush
Brand and Series: American Standard Ultima(TM) Fixture Connection: Top Spud
Inlet Size: 3/4" IPS Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Manual Flush Valve

Reviews of American Standard #6145101.002