Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.1 gpf, Manual Flush Valve, 1" IPS Inlet
  • Zoro #: G0185205
  • Mfr #: 6147111.002
$99.84
  • Rough-In: 11-1/2"
  • Includes: Cover Tube, Wall Flange, Spud Coupling, Flange for 1-1/2" Top Spud
  • Finish: Polished Chrome
See full product details
This item ships free.

American Standard #6147111.002 Specifications

  • Zoro #: G0185205
  • Mfr #: 6147111.002
Rough-In: 11-1/2" Includes: Cover Tube, Wall Flange, Spud Coupling, Flange for 1-1/2" Top Spud
Finish: Polished Chrome Flush Mode: Single Flush
Fixture Connection: Top Spud Item: Manual Flush Valve
Brand and Series: American Standard Ultima(TM) Spud Coupling: 1-1/2"
Manufacturers Warranty Length: 5 yr. Standards: ASSE 1037, ANSI/ASME A112.19.2, ANSI A117.1
Pressure Range: 25 to 80 psi Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
Inlet Size: 1" IPS Gallons per Flush: 1.1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Manual Flush Valve

Reviews of American Standard #6147111.002