Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet
- Zoro #: G4874009
- Mfr #: 7074300.002
$149.00
- Spout Length: 8 7/8 in
- Mounting Hole Center to Center: Single Hole
- Manufacturers Warranty Length: Lifetime Limited
American Standard #7074300.002 Specifications
| |
Spout Length: 8 7/8 in | Mounting Hole Center to Center: Single Hole |
Manufacturers Warranty Length: Lifetime Limited | ADA Compliant: Yes |
Faucet Operation: Manual | Item: Gooseneck Kitchen Faucet |
Faucet Finish: Chrome | CEC Compliant: CEC Compliant |
Series: Colony Pro | Faucet Type: Kitchen Sink Faucet |
ADA Compliance: Yes | Body Material: Cast Brass |
Flow Outlet Type (Faucet): Aerated | Mounting Type - Faucet: Deck |
Connection: 3/8" Compression | Number of Handles: 1 |
Finish: Chrome | Valve Type: Ceramic Disc |
Standards: ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9 | Number of Holes: 1 |
Flow Rate: 1.5 gpm | Replacement Cartridge: Mfr. No. M951483-0070A |
Height: 14-11/16" | Flow Outlet Type - Faucet: Aerated |
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less | Includes: Pull-down Spray |
Max. Installation Surface Thickness: 2 in | Max. Mounting Hole Center Distance: 8 in |
Temperature Control: Yes | Faucet Activation: Manual |
Faucet Handle Material: Metal | Spout Height: 7 9/10 in |
Water Inlet Connection Type: Push in Compression | Water Inlet Connection Size: 3/16 in |
Faucet Body Material: Cast Brass | Replacement Cartridge Mfr. Model Number: M951483-0070A |
Valve Type - Faucets: Hot/Cold Cartridge | Ligature Resistant: No |
Spout Reach: 8 9/10 in | Country of Origin (subject to change): Mexico |
Description
Item Gooseneck Kitchen Faucet
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |