Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metering 4" Mount, Commercial 2 Hole Low Arc Bathroom Faucet

  • Zoro #: G2689321
  • Mfr #: 1340225.002
$152.01
  • Height: 3-15/32"
  • Faucet Finish: Chrome
  • Number of Handles: 2
See full product details
This item ships free.

American Standard #1340225.002 Specifications

  • Zoro #: G2689321
  • Mfr #: 1340225.002
Height: 3-15/32" Faucet Finish: Chrome
Number of Handles: 2 Flow Rate: 1.0 gpm
Commercial / Residential: Commercial ADA Compliance: Yes
Temp. Control: Yes Mounting Type - Faucet: Deck
Flow Outlet Type: Pressure Compensating Aerated ADA Compliant: Yes
Faucet Type: Bathroom Sink Faucet Handle Type: Push
Series: Metering Mounting Hole Center to Center: 4"
Green Certification or Other Recognition: WaterSense Approved Spout Length: 4 5/8 in
Item: Low Arc Bathroom Faucet CEC Compliant: CEC Compliant
Drain Type: None Handle Material: Metal
Flow Outlet Type (Faucet): Aerated Includes: Factory Set Run Time; Adjustable Flow Cycle; Hot/Cold Button Indicators
Faucet Handle Type: Metering Standards: IAPMO
Ligature Resistant: Yes Manufacturers Warranty Length: Lifetime
Residential / Commercial: Commercial Faucet Operation: Metering
Valve Type: Metering Finish: Polished chrome
Connection Size: 1/2" NPSM Replacement Cartridge: M962392-0070A
Faucet Spout Shape: Low Arc Flow Outlet Type - Faucet: Aerated
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less Number of Holes: 2
Vandal Resistant Features: Vandal Resistant Outlet Faucet Spout: Cast Brass
Body Material: Low Lead Cast Brass Mounting Type: Centerset
Battery Charger CEC Compliant: CEC Compliant Connection: 1/2"
Material: Solid Brass Max. Installation Surface Thickness: 1 1/2 in
Valve Type - Faucets: Hot/Cold Cartridge Spout Height: 2 1/8 in
Faucet Body Material: Cast Brass Water Inlet Connection Size: 1/2 in
Replacement Cartridge Mfr. Model Number: M962392-0070A Water Inlet Connection Type: Male NPSM
Faucet Handle Material: Metal Temperature Control: No
Max. Mounting Hole Center Distance: 4 in Spout Reach: 4 5/8 in
Faucet Activation: Manual Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Item Low Arc Bathroom Faucet

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of American Standard #1340225.002