Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metering 4" Mount, Commercial 2 Hole Low Arc Bathroom Faucet

  • Zoro #: G5024232
  • Mfr #: 1340227.002
$147.16
  • Faucet Operation: Metering
  • Battery Charger CEC Compliant: CEC Compliant
  • Mounting Type - Faucet: Deck
See full product details
This item ships free.

American Standard #1340227.002 Specifications

  • Zoro #: G5024232
  • Mfr #: 1340227.002
Faucet Operation: Metering Battery Charger CEC Compliant: CEC Compliant
Mounting Type - Faucet: Deck Mounting Hole Center to Center: 4"
ADA Compliant: Yes Handle Type: Push
Replacement Cartridge: M962392-0070A Flow Outlet Type - Faucet: Spray
Height: 3-15/32" Flow Outlet Type (Faucet): Spray
Spout Length: 2 1/8 in Number of Holes: 2
Faucet Spout Shape: Low Arc Item: Low Arc Bathroom Faucet
Standards: ANSI A117.1, ASME A112.18.1/CSA B125.1, CalGreen, NSF 61/9 CEC Compliant: CEC Compliant
Body Material: Low Lead Cast Brass Temp. Control: Yes
Ligature Resistant: Yes Includes: Factory Set Run Time; Adjustable Flow Cycle; Hot/Cold Button Indicators
Flow Rate: 0.5 gpm ADA Compliance: Yes
Green Environmental Attribute: Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less Number of Handles: 2
Flow Outlet Type: Pressure Compensating Nonaerated Faucet Handle Type: Metering
Valve Type: Compression Residential / Commercial: Commercial
Drain Type: None Connection Size: 1/2" NPSM
Series: Metering Manufacturers Warranty Length: 5 yr Commercial
Connection: 1/2" Faucet Type: Bathroom Sink Faucet
Faucet Finish: Chrome Vandal Resistant Features: Vandal Resistant Outlet
Faucet Spout: Standard Commercial / Residential: Commercial
Finish: Polished chrome Compliance: ADA Compliant
Mounting Type: Centerset Material: Solid Brass
Faucet Handle Material: Metal Valve Type - Faucets: Hot/Cold Cartridge
Water Inlet Connection Size: 1/2 in Faucet Activation: Manual
Spout Reach: 4 5/8 in Max. Mounting Hole Center Distance: 4 in
Temperature Control: No Replacement Cartridge Mfr. Model Number: M962392-0070A
Spout Height: 2 1/8 in Faucet Body Material: Cast Brass
Max. Installation Surface Thickness: 1 1/2 in Water Inlet Connection Type: Male NPSM
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Item Low Arc Bathroom Faucet

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of American Standard #1340227.002