DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Metering Faucet Valve, 3/4 In Drop-In

AMERICAN STANDARD| Zoro #: G1495112| Mfr #: M952210-0070A

$23.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Valves
Flow Rate: 1.5 gpm
For Use With Mfr. Model Number: 1340119M.002, 1340227.002, 1340225.002, 1340265.002, 1340267.002, 1340255.002, 1340725.002, 1340827.002, 1340825.002, 1340109.002, 1340107M.002, 1340109M.002, 1340119.002, 1340105M.002, 1340107.002, 1340105.002, 1340865.002, 1340855.002, 1340857.002,
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495112 Mfr #: M952210-0070A
Sub-Category: ValvesFlow Rate: 1.5 gpm
For Use With Mfr. Model Number: 1340119M.002, 1340227.002, 1340225.002, 1340265.002, 1340267.002, 1340255.002, 1340725.002, 1340827.002, 1340825.002, 1340109.002, 1340107M.002, 1340109M.002, 1340119.002, 1340105M.002, 1340107.002, 1340105.002, 1340865.002, 1340855.002, 1340857.002,Size: 2-35/64" x 1-31/32"
For Use With: American Standard Metering FaucetsMaterial: Plastic
For Use With Grainger Item Number: 41H806, 1FYB7, 20CK59, 24PP76, 24PP77, 41H807, 20CK57, 20CK58, 41H805, 1FYB5, 20CK60, 24PP78Fits Brand: American Standard
Finish: MetalConnection: 3/4" Drop-In
Item: Metering Valve, Adjustable CyclingCountry of Origin (subject to change): United States

Description

Metering Valve, Adjustable Cycling, Material Plastic, Fits Brand American Standard, For Use With American Standard Metering Faucets, For Use With Item Number 41H806, 1FYB7, 20CK59, 24PP76, 24PP77, 41H807, 20CK57, 20CK58, 41H805, 1FYB5, 20CK60, G5353031

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews