KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pop Up Rod, Stainless Steel/Plastic

AMERICAN STANDARD| Zoro #: G0834793| Mfr #: M950158-0020A

$1.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pop Up Rod
Material: Stainless Steel/Plastic
Sub-Category: Gaskets, Hardware and O-Rings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834793 Mfr #: M950158-0020A
Item: Pop Up RodMaterial: Stainless Steel/Plastic
Sub-Category: Gaskets, Hardware and O-RingsFits Brand: American Standard
Country of Origin (subject to change): China

Description

Pop Up Rod, Material Stainless Steel/Plastic, Fits Brand American Standard

Reviews