Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pull Out Spray, Faucet, For Use w/2TGX4

  • Zoro #: G0450317
  • Mfr #: M952237-0020A
$38.81
  • Length (In.): 2 in
  • Material of Construction: Metal, Plastic
  • Finish: Chrome
See full product details
Orders over $75 ship free.

American Standard #M952237-0020A Specifications

  • Zoro #: G0450317
  • Mfr #: M952237-0020A
Length (In.): 2 in Material of Construction: Metal, Plastic
Finish: Chrome Material: Plastic, Metal
Fits Brand: American Standard Item: Kitchen Sprayer
Sub-Category: Faucet Hardware For Use With: Mfr. No. 4205104
Size: 8 in x 2 in Flow Rate: 1.2 gpm
For Use With Mfr. Model Number: 4205104 Connection Size: 8 in x 2 in
Connection Type: Compression Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Kitchen Sprayer, Flow Rate 1.2 gpm

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews of American Standard #M952237-0020A