Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rain Shower System Kit, Satin

  • Zoro #: G1114255
  • Mfr #: 1662551.295
No Product Image Available
$333.92 5% off
$316.55
  • Includes: Hose, Multifunction Hand Shower, Standard Slide Bar, Wall Supply
  • Item: Rain Shower System
  • Height: 23 5/8 in
See full product details
This item ships free.

American Standard #1662551.295 Specifications

  • Zoro #: G1114255
  • Mfr #: 1662551.295
Includes: Hose, Multifunction Hand Shower, Standard Slide Bar, Wall Supply Item: Rain Shower System
Height: 23 5/8 in Standards: ASME A112.18.1, CSA 125
Type: Multifunction Width: 4 3/4 in
Features: Adjustable Hot Limit Safety Stop, Complete Shower System Kit, Easy Clean Spray Nozzles, Lightweight Hand Shower, Multifunctional Spray Pattern, Simple Height Adjustment Connection: 1/2 in NPT
ADA Compliant: No Flow Rate (GPM): 2.5
Depth: 3 3/8 in Finish: Satin Nickel
Flow Rate: 2.5 gpm Shower Head Type: Handheld
Face Dia.: 4 3/4 in Showerhead Type: Handheld
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Rain Shower System, Handheld

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, OR

Reviews of American Standard #1662551.295