Rain Showerhead, Shower Arm Mount, 1/2 NPT
- Zoro #: G6070425
- Mfr #: 1660683.002
$179.70
5% off
$170.30
- Finish: Chrome
- Max. Flow: 2.5 GPM
- Flow Rate: 2.5 gpm
American Standard #1660683.002 Specifications
| |
Finish: Chrome | Max. Flow: 2.5 GPM |
Flow Rate: 2.5 gpm | Color/Finish: Polished Chrome |
Face Dia. (In.): 10 | Primary Material: Metal |
Material of Construction: Brass | Type: Shower Arm Mount |
Ligature Resistant: No | Width: 10 in |
Shower Head Type: Wall Mounted | Standards: ASME A112.18.1, CSA 125.1 |
Connection (In.): 1/2 NPT | Item: Showerhead |
Height: 2 in | Manufacturers Warranty Length: 5 yr |
Connection Type: FNPT | Includes: Pressure Compensating Flow Control Device |
Features: Drenching Rain Spray Pattern: Gives the User a Drenching Shower Similar to a Rain Downpour, Easy to Clean Spray Nozzles Make Removal Of Lime and Calcium Build Up Simple | Face Dia.: 10 in |
Showerhead Type: Wall Mounted | Includes Fixed Showerhead: Yes |
Fixed Showerhead Width: 10 in | Face Shape: Circle |
Fixed Showerhead Flow Rate: 2.5 gpm | CEC Compliant: Non CEC Compliant |
Includes Handheld Showerhead: No | Showerhead Material: Brass |
Showerhead Function: Single | Includes Valve: No |
Includes Tub Spout: No | Connection Size: 1/2 in |
Fixed Showerhead Thickness: 2 in | Trim Finish: Polished Chrome |
Includes Trim Plate: No | Showerhead Spray Pattern: Rain |
Showerhead Shape: Flat Circle | Series: Modern Rain Showerhead |
Includes Handle: No | ADA Compliance: No |
Country of Origin (subject to change): China |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 10 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Modern Rain Showerhead, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted, Polished Chrome
Technical Guides
Restrictions and Compliance
This item has been restricted from sale in the following states: CA, CO, OR |