KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rough In Valve, Pressure Balancing

AMERICAN STANDARD| Zoro #: G2223383| Mfr #: R110SS

$59.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Screwdriver Stops
Item:
Type: Pressure Balancing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223383 Mfr #: R110SS
Includes: Screwdriver StopsItem:
Type: Pressure BalancingFor Use With: Universal Fit
Country of Origin (subject to change): Mexico

Description

Rough In Valve, Pressure Balancing, Connection 1/2 CC In., Brass Cover Material, Brass Color/Finish, Material of Construction Brass, Includes Screwdriver Stops

Reviews