Shower Hose Wall Supply, Metal

AMERICAN STANDARD| Zoro #: G1982032| Mfr #: 8888037.002

$23.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Number of Holes: 1
Includes: Check valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982032 Mfr #: 8888037.002
Finish: ChromeNumber of Holes: 1
Includes: Check valveItem: Wall Supply
Country of Origin (subject to change): Taiwan, Province of China

Description

Wall Supply, Chrome Color/Finish, Material of Construction Metal, Includes Check valve

Reviews