BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Showerhead, Shower Arm Mtg, 1.5 GPM

AMERICAN STANDARD| Zoro #: G0878281| Mfr #: 1660710.002

$13.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection (In.): 1/2 NPTFace Dia. (In.): 1-7/8Includes: Built-in Pressure Compensating Flow Control Device
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878281 Mfr #: 1660710.002
Connection (In.): 1/2 NPTFace Dia. (In.): 1-7/8
Includes: Built-in Pressure Compensating Flow Control DeviceFlow Rate (GPM): 1.5
Item: Shower HeadHandle Type: -
Green Certification or Other Recognition: WaterSense ApprovedStandards: ASME A112.18.1 CSA 125.1 Watersense CalGreen
Diverter Tub Spout Length: -Type: Water Saving Single Function
ADA Compliant: NoHeight (In.): 3-1/8
Material of Construction: Metal, PlasticColor/Finish: Polished Chrome
Max. Flow: 1.5 gpmFeatures: Water Saving Using 40% Less Water, Single Spray Function w/Turbine Technology
Green Environmental Attribute: Showerhead Flow Rate 2.0 gpm or LessCountry of Origin (subject to change): China

Description

Shower Head Type Wall Mounted, Metal, Plastic, Flow Rate 1.50 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., NPT, Shower Head, Finish Chrome, Height 3-1/8 In., Width 1-7/8 In., Features Water Saving Using 40 Percent Less Water, Single Spray Function w/Turbine Technology, Showerhead Flow Rate 2.0 gpm or Less, Standards ASME A112.18.1 CSA 125.1 Watersense CalGreen, Includes Built-in Pressure Compensating Flow Control Device, WaterSense Approved

Reviews