20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Utility Sink Faucet, Rough Chrome, 2 Holes

  • Zoro #: G6979892
  • Mfr #: 8344212.004

Utility Sink Faucet, Rough Chrome, 2 Holes

  • Zoro #: G6979892
  • Mfr #: 8344212.004

$87.17 /ea

Details
  • Mounting Hole Center to Center: 8"
  • Includes: Spec Sheet Install Sheet Warranty Kitchen Faucets
  • ADA Compliant: Yes
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

American Standard #8344212.004 Specifications

  • Zoro #: G6979892
  • Mfr #: 8344212.004
Mounting Hole Center to Center: 8" Includes: Spec Sheet Install Sheet Warranty Kitchen Faucets
ADA Compliant: Yes Number of Handles: 2
Spout Length: 10-1/4" Flow Rate: 16.0 gpm
Compliance: ASME A112.18.1, CSA B 125, ANSI A117.1 Finish: Rough Chrome
Connection: 1/2" NPT Mounting Type (Faucet): Wall
Faucet Operation: Dual-Handle Valve Type: Disc
Faucet Spout: Bucket Hook Threaded Mounting Type: Wall
Material: Brass Handle Type: Lever
Replacement Cartridge: Mfr. No. M964367-0070A Number of Holes: 2
Flow Outlet Type (Faucet): Aerated Flow Outlet Type: Threaded
Manufacturers Warranty Length: 5 yr. Item: Utility Sink Faucet
Body Material: Brass Standards: ANSI A117.1 ASME A112.18.1 ASSE 1001 CSA B 125
Country of Origin (subject to change): China

Description

Whether it’s for a restaurant restroom, office building bathroom, or RV, choose bathroom faucets by flow rate, finish, handle type, mounting type, and ADA compliance. Here are some important details for American Standard Utility Sink Faucet. Number Of Holes: 2, Mounting Hole Center To Center: 8".

Reviews of American Standard #8344212.004