Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Siphon Jet Urinal, 1 gpf, Wall Mount

  • Zoro #: G1011814
  • Mfr #: 6561017.020

$293.78

Details
  • Color/Finish: White
  • Height (In.): 26-3/4
  • Mounting Style: Wall
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Standard #6561017.020 Specifications

  • Zoro #: G1011814
  • Mfr #: 6561017.020
Color/Finish: White Height (In.): 26-3/4
Mounting Style: Wall Depth (In.): 14
Gallons per Flush: 1.0 Width (In.): 17-1/2
Standards: ASME A112.19.2-2008/CSA B45.1-08, ANSI A117.1 Item: Urinal
Includes: Spud, (2) Wall Hangers, and Outlet Connection Type: Siphon Jet
Cartridges Required: No Connection (In.): 3/4
Material of Construction: Vitreous China Country of Origin (subject to change): China

Description

It may seem hard to believe, but there are 10 different types of urinals on the market today, and we've got them all. Here are some important details for American Standard Urinal. Type: Siphon Jet, Gallons Per Flush: 1.0, Mounting Style: Wall.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO, OR

Reviews of American Standard #6561017.020