Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Siphon Jet Urinal, gpf. 0.5 to 1.0, Wall Mount

  • Zoro #: G4992915
  • Mfr #: 6550001.020

$133.99

Details
  • Includes: Wall Hanger
  • Cartridges Required: No
  • Depth (In.): 14
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Standard #6550001.020 Specifications

  • Zoro #: G4992915
  • Mfr #: 6550001.020
Includes: Wall Hanger Cartridges Required: No
Depth (In.): 14 Material of Construction: Viterous China
Color/Finish: White Gallons per Flush: 0.5 to 1.0
Green Environmental Attribute: Urinal Uses 0.5 gpf or Less Type: Siphon Jet Urinal
Mounting Style: Wall Standards: ASME A112.19.2-2008/CSA B45.1-08, ANSI A117.1
Width (In.): 14-5/16 Connection (In.): 3/4
Item: Siphon Jet Urinal Height (In.): 21-1/2
Country of Origin (subject to change): China

Description

From the corner urinal to the flat-back design that easily attaches to the wall, you'll find a large assortment of urinal styles and designs to fit your space and needs. American Standard Siphon Jet Urinal include characteristics like: Gallons Per Flush: 0.5 to 1.0, Mounting Style: Wall.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO, OR

Reviews of American Standard #6550001.020