Skip to Main Content
customer-service Help
American Standard

Spectra Fixed Shower 2.5 Ch

Feedback Help us improve our product images
$60.45
  • Item: Shower Head
  • Features: Adjustable Showerhead, Drench Provides a Soaking Spray With Full Body Coverage, Four Separate Spray Functions, Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function
  • Flow Rate: 2.5 gpm
See full product details
Orders over $75 ship free.
Total: $60.45

American Standard #9035074.002 Specifications

  • Item: Shower Head
  • Features: Adjustable Showerhead, Drench Provides a Soaking Spray With Full Body Coverage, Four Separate Spray Functions, Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function
  • Flow Rate: 2.5 gpm
  • Finish: Polished Chrome
  • Shower Head Type: Four-Function
  • Height: 7-3/16"
  • Width: 7-3/16"
  • Depth: 3-3/16"
  • Standards: ASME A112.18.1, CSA B125.1, EPA WaterSense
  • Face Dia.: 7-3/16"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spectra Fixed Shower 2.5 Ch

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of American Standard #9035074.002