KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spout Mounting Kit, For Use w/2TGZ2

AMERICAN STANDARD| Zoro #: G0620225| Mfr #: 030256-0070A

$9.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spout Mounting Kit
Includes: Brass Nut, Ring and Rubber Seal
Size: 1/8" x 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620225 Mfr #: 030256-0070A
Item: Spout Mounting KitIncludes: Brass Nut, Ring and Rubber Seal
Size: 1/8" x 1-7/8"Fits Brand: American Standard
For Use With Grainger Item Number: 44E392, 32V773, 44E380, 20CK74, 41H823, 20CK73, 20CK85, 4THR2, 20CK83, 20CK84, 20CK82, 20CK81, 20CK80, 20CK79, 20CK78, 20CK76, 20CK77, 41H850, 20CK75, 44D870, 44D871, 44D868, 44D869, 20CK86, 44D867, 5UTL3, 44D875, 44D874, 44D873, 44D872, 44D876, 44D877, 44D878, 5UTL2, 41H825, 41H824, 44D880, 44D879, 44D883, 44D881, 44D882, 24PP78, 24PP77, 20CK60, 41H807, 32V771, 41H813, 44D697Material: Brass and Rubber
Sub-Category: Nozzles, Spouts and SprayersFor Use With Mfr. Model Number: 7890000.002, 7471732.295, 7471732.002, 7471732.099, 7471712.002, 7471712.295, 7830000.002, 7831000.002, 6500145.002, 6500170.002, 6500140.002, 6530145.002, 6530170.002, 6502175.002, 6530140.002, 6502170.002, 6502145.002, 6502140.002, 6501175.002, 6501170.002, 6501140.002
Country of Origin (subject to change): Mexico

Description

Spout Mounting Kit, Material Brass and Rubber, Fits Brand American Standard, For Use With Item Number 44E392, 32V773, 44E380, 20CK74, 41H823, 20CK73, 20CK85, 4THR2, 20CK83, 20CK84, 20CK82, 20CK81, 20CK80, 20CK79, 20CK78, 20CK76, 20CK77, 41H850, 20CK75, 44D870, 44D871, 44D868, 44D869, 20CK86, 44D867, 5UTL3, 44D875, 44D874, 44D873, 44D872, 44D876, 44D877, 44D878, 5UTL2, 41H825, 41H824, 44D880, 44D879, 44D883, 44D881, 44D882, 24PP78, 24PP77, 20CK60, 41H807, 32V771, G5024311, 44D697

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews