Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Rain Showerhead, Shower Arm Mount

  • Zoro #: G6181786
  • Mfr #: 1660688.002
$141.26 5% off
$133.90
  • Item: Showerhead
  • Color/Finish: Polished Chrome
  • Material of Construction: Brass
See full product details
This item ships free.

American Standard #1660688.002 Specifications

  • Zoro #: G6181786
  • Mfr #: 1660688.002
Item: Showerhead Color/Finish: Polished Chrome
Material of Construction: Brass Ligature Resistant: No
Connection (In.): 1/2 NPT Flow Rate: 2.5 gpm
Width: 7 3/4 in Primary Material: Metal
Finish: Chrome Standards: ASME A112.18.1, CSA 125.1
Type: Shower Arm Mount Shower Head Type: Wall Mounted
Height: 2 in Face Dia. (In.): 7-13/16
Max. Flow: 2.5 GPM Features: Drenching Rain Spray Pattern: Gives the User a Drenching Shower Similar to a Rain Downpour, Easy to Clean Spray Nozzles Make Removal Of Lime and Calcium Build Up Simple
Connection Type: FNPT Includes: Pressure Compensating Flow Control Device
Manufacturers Warranty Length: 5 yr Face Dia.: 7 13/16 in
Showerhead Type: Wall Mounted Showerhead Shape: Rectangle
Fixed Showerhead Thickness: 2 in Fixed Showerhead Flow Rate: 2.5 gpm
Face Shape: Square Showerhead Function: Single
Includes Valve: No ADA Compliance: No
Includes Fixed Showerhead: Yes CEC Compliant: Non CEC Compliant
Includes Tub Spout: No Series: Square Rain Showerhead
Includes Handheld Showerhead: No Showerhead Material: Brass
Fixed Showerhead Width: 7 13/16 in Connection Size: 1/2 in
Trim Finish: Polished Chrome Includes Trim Plate: No
Includes Handle: No Showerhead Spray Pattern: Rain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Square, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 7 13/16 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Square Rain Showerhead, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Rectangle, Showerhead Spray Pattern Rain, Wall Mounted, Polished Chrome

Restrictions and Compliance

This item has been restricted from sale in the following states: CA, CO, OR

Reviews of American Standard #1660688.002