Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Rain Showerhead, Shower Arm Mount

  • Zoro #: G6225256
  • Mfr #: 1660688.295
American Standard Square Rain Showerhead, Shower Arm Mount 1660688.295
American Standard Square Rain Showerhead, Shower Arm Mount 1660688.295
$198.53 5% off
$187.20
  • Color/Finish: Satin Nickel
  • Shower Head Type: Wall Mounted
  • Max. Flow: 2.5 GPM
See full product details
This item ships free.

American Standard #1660688.295 Specifications

  • Zoro #: G6225256
  • Mfr #: 1660688.295
Color/Finish: Satin Nickel Shower Head Type: Wall Mounted
Max. Flow: 2.5 GPM Face Dia. (In.): 7-13/16
Primary Material: Metal, Plastic Material of Construction: Metal, Plastic
Item: Showerhead Ligature Resistant: No
Type: Shower Arm Mount Finish: Satin Nickel
Connection (In.): 1/2 NPT Standards: ASME A112.18.1, CSA 125.1
Features: Drenching Rain Spray Pattern: Gives the User a Drenching Shower Similar to a Rain Downpour, Easy to Clean Spray Nozzles Make Removal Of Lime and Calcium Build Up Simple Includes: Pressure Compensating Flow Control Device
Connection Type: FNPT Manufacturers Warranty Length: 5 yr
Face Dia.: 7 13/16 in Showerhead Type: Wall Mounted
Showerhead Spray Pattern: Rain Connection Size: 1/2 in
Fixed Showerhead Flow Rate: 2.5 gpm Showerhead Shape: Rectangle
Face Shape: Square Showerhead Function: Single
Includes Trim Plate: No Includes Handheld Showerhead: No
Fixed Showerhead Thickness: 2 in ADA Compliance: No
Showerhead Material: Brass Includes Tub Spout: No
Includes Handle: No CEC Compliant: Non CEC Compliant
Trim Finish: Brushed Nickel Includes Fixed Showerhead: Yes
Series: Square Rain Showerhead Fixed Showerhead Width: 7 13/16 in
Includes Valve: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Square, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 7 13/16 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Square Rain Showerhead, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Rectangle, Showerhead Spray Pattern Rain, Wall Mounted, Brushed Nickel

Restrictions and Compliance

This item has been restricted from sale in the following states: CA, CO, OR

Reviews of American Standard #1660688.295