Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tank Cover, Toilet, Cadet III(R)

  • Zoro #: G0920927
  • Mfr #: 735121-400.020
$71.88
  • Item: Tank Cover
  • Color: White
  • Fits Brand: American Standard
See full product details
Orders over $75 ship free.

American Standard #735121-400.020 Specifications

  • Zoro #: G0920927
  • Mfr #: 735121-400.020
Item: Tank Cover Color: White
Fits Brand: American Standard Color/Finish: White
Material: Vitreous China For Use With: Toilets
Sub-Category: Tank Covers Collection: Cadet 3
Finish: Unfinished Size: 12 in x 7-1/4 in x 2 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Tank Cover

Reviews of American Standard #735121-400.020