customer-service Help
American Standard

ThermoRghValv w3Way DivShaRd 2Handle

American Standard ThermoRghValv w3Way DivShaRd 2Handle R523S
Tap to zoom
Hover or click to zoom
$218.45
  • Fits Brand: American Standard
  • Material: Brass
  • Standards: ADA compliant
See full product details
This item ships free.

Total: $218.45

American Standard #R523S Specifications

  • Fits Brand: American Standard
  • Material: Brass
  • Standards: ADA compliant
  • For Use With: Town Square Shower Trim Kit, Serin Shower Trim Kit, Green Tea Shower Trim Kit, Moments Shower Trim Kit, Times Square Shower Trim Kit, Berwick Shower Trim Kit, Portsmouth Shower Trim Kit, Quentin Shower Trim Kit
  • Item: 2-Hdl Thermo Rgh Valve W/3Way Div-Shared
  • Country of Origin (subject to change): Mexico

Description

ThermoRghValv w3Way DivShaRd 2Hdl

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of American Standard #R523S