Toilet Bowl, Elongated 1.1 to 1.6 gpf, ADA Compliant

AMERICAN STANDARD| Zoro #: G2439525| Mfr #: 3703001.020

$301.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Pressure-Assisted Siphon Jet, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications, Speed Connect(R) Tank/Bowl Coupling System & Sanitary Dam, Fully Glazed Trapway
Bolt to Seat Front: 18-7/16"
Material: Vitreous China with EverClean(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439525 Mfr #: 3703001.020
Features: Pressure-Assisted Siphon Jet, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications, Speed Connect(R) Tank/Bowl Coupling System & Sanitary Dam, Fully Glazed TrapwayBolt to Seat Front: 18-7/16"
Material: Vitreous China with EverClean(R)For Use With Mfr. Model Number: 4142016.020, 4142600.020, 4142800.020, 4142900.020, 4142100.020, 4142601.020, 4142801.020, 4142901.020
Collection: Yorkville(TM) Right Height(TM)Includes: Four Bolt Caps
Trapway Dia.: 2-1/8"Bowl Shape: Elongated
Green Certification or Other Recognition: WaterSense ApprovedGreen Environmental Attribute: Toilet Uses 1.28 gpf or Less
Bowl Height: 16-1/2"Bowl Depth: 29-3/4"
Manufacturers Warranty Length: 1 yr.Water Surface Area: 10" x 12"
Bowl Width: 14"Standards: ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
Color: WhiteRim Height: 16-1/2"
For Use With Tank Type: Pressure Assist TankMounting Style: Floor with Back Outlet
Item: Toilet BowlGallons per Flush: 1.1 to 1.6
Country of Origin (subject to change): Mexico

Description

Toilet Bowl, Mounting Style Floor with Back Outlet, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10 In. x 12 In., Bowl Height 16-1/2 In., Bowl Width 14 In., Bowl Depth 29-3/4 In., For Use With Tank Type Pressure Assist Tank, Collection Yorkville(TM) Right Height(TM), For Use With Mfr. Model Number 4142016.020, 4142600.020, 4142800.020, 4142900.020, 4142100.020, 4142601.020, 4142801.020, 4142901.020, Bolt to Seat Front 18-7/16 In., Rim Height 16-1/2 In.

Reviews