Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Toilet Bowl, Cadet(R) PRO(TM), White

  • Zoro #: G5572668
  • Mfr #: 3517D101.020

$137.75

  • Water Surface Area: 9" x 8"
  • Color: White
  • Green Certification or Other Recognition: WaterSense Approved
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

American Standard #3517D101.020 Specifications

  • Zoro #: G5572668
  • Mfr #: 3517D101.020
Water Surface Area: 9" x 8" Color: White
Green Certification or Other Recognition: WaterSense Approved Bolt to Seat Front: 16-1/2"
Includes: Bolt Covers Material: Vitreous China with EverClean(R)
Mounting Style: Floor For Use With Mfr. Model Number: 4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020
Rough-In: 12" For Use With Tank Type: Gravity Fed Tank
Gallons per Flush: 1.2 Collection: Cadet(R) PRO(TM)
Bowl Height: 15" Bowl Width: 14"
Green Environmental Attribute: Toilet Uses 1.28 gpf or Less Standards: ASME A112.19.2-2008/CSA B45.1-08
Bowl Shape: Round Item: Toilet Bowl
Features: Siphon Jet, MaP Score of 1000g, PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway Trapway Dia.: 2-1/8"
Rim Height: 15" Manufacturers Warranty Length: 5 yr.
Bowl Depth: 27-1/4" Country of Origin (subject to change): Mexico

Description

Toilet Bowl, Mounting Style Floor, Bowl Shape Round, Gallons per Flush 1.2, Water Surface Area 9 In. x 8 In., Bowl Height 15 In., Bowl Width 14 In., Bowl Depth 27-1/4 In., For Use With Tank Type Gravity Fed Tank, Collection Cadet(R) PRO(TM), For Use With Mfr. Model Number 4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020, Bolt to Seat Front 16-1/2 In., Rim Height 15 In., Trapway Dia. 2-1/8 In., Rough-In 12 In.

Reviews of American Standard #3517D101.020