KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toilet Bowl, Elongated 1.1 to 1.6 gpf

AMERICAN STANDARD| Zoro #: G2039545| Mfr #: 2234001.020

$185.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Inlet Spud and Bolt Cap
Color: White
Trapway Dia.: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039545 Mfr #: 2234001.020
Includes: Inlet Spud and Bolt CapColor: White
Trapway Dia.: 2-1/8"Gallons per Flush: 1.1 to 1.6
Water Surface Area: 10" x 12"Spud Connection Size: 1-1/2"
Material: Vitreous chinaBowl Height: 15"
Bowl Shape: ElongatedManufacturers Warranty Length: Limited 1 yr.
Rough-In: 10" or 12"For Use With Tank Type: Top Spud Flushometer
Rim Height: 15"Item: Toilet Bowl
Bolt to Seat Front: 18-7/16"Mounting Style: Floor
Bowl Width: 14"Collection: Madera(TM) Flowise(R)
Standards: ASME A112.19.2-2008/CSA B45.1-08Bowl Depth: 27-1/4"
For Use With Mfr. Model Number: 6065161.002, 6047161.002, 6065121.002, 6047121.002, 6065761.002Country of Origin (subject to change): Mexico

Description

Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10 In. x 12 In., Bowl Height 15 In., Bowl Width 14 In., Bowl Depth 27-1/4 In., For Use With Tank Type Top Spud Flushometer, Collection Madera(TM) FloWise(R), For Use With Mfr. Model Number 6065161.002, 6047161.002, 6065121.002, 6047121.002, 6065761.002, Bolt to Seat Front 18-7/16 In., Rim Height 15 In., Trapway Dia. 2-1/8 In., Rough-In 10 In. or 12 In., Spud Connection Size 1-1/2 In.

Reviews