PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Toilet Bowl, Elongated 1.1 to 1.6 gpf, ADA Compliant

AMERICAN STANDARD| Zoro #: G1746491| Mfr #: 3461001.020

$163.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew & Condensation Channel, Fully Glazed TrapwayBolt to Seat Front: 18-7/16"Material: Vitreous China with EverClean(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746491 Mfr #: 3461001.020
Features: Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew & Condensation Channel, Fully Glazed TrapwayBolt to Seat Front: 18-7/16"
Material: Vitreous China with EverClean(R)For Use With Mfr. Model Number: 6065161.002, 6047161.002, 6065121.002, 6047121.002, 6065761.002
Collection: Madera(TM) Flowise(R)Includes: Inlet Spud and Bolt Cap
Trapway Dia.: 2-1/8"Bowl Shape: Elongated
Green Environmental Attribute: Toilet Uses 1.28 gpf or LessBowl Height: 16-1/2"
Bowl Depth: 27-1/4"Spud Connection Size: 1-1/2"
Manufacturers Warranty Length: Limited 1 yr.Water Surface Area: 10" x 12"
Rough-In: 10" or 12"Bowl Width: 14"
Standards: ASME A112.19.2 2008/ CSA B45.1 08, ADA , ANSI 117.1Color: White
Rim Height: 16-1/2"For Use With Tank Type: Top Spud Flushometer
Mounting Style: FloorItem: Toilet Bowl
Gallons per Flush: 1.1 to 1.6Country of Origin (subject to change): Mexico

Description

Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10 In. x 12 In., Bowl Height 16-1/2 In., Bowl Width 14 In., Bowl Depth 27-1/4 In., For Use With Tank Type Top Spud Flushometer, Collection Madera(TM) FloWise(R), For Use With Mfr. Model Number 6065161.002, 6047161.002, 6065121.002, 6047121.002, 6065761.002, Bolt to Seat Front 18-7/16 In., Rim Height 16-1/2 In., Trapway Dia. 2-1/8 In., Rough-In 10 In. or 12 In., Spud Connection Size 1-1/2 In.

Reviews