PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Toilet Bowl, Elongated 1.1 to 1.6 gpf, ADA Compliant

AMERICAN STANDARD| Zoro #: G1719112| Mfr #: 3483001.020

$129.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trapway Dia.: 2-1/8"Gallons per Flush: 1.1 to 1.6Bowl Height: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719112 Mfr #: 3483001.020
Trapway Dia.: 2-1/8"Gallons per Flush: 1.1 to 1.6
Bowl Height: 16-1/2"Bowl Depth: 29-1/4"
Water Surface Area: 10" x 12"Manufacturers Warranty Length: 3 yr.
Bowl Width: 14"Bowl Shape: Elongated
Item: Toilet BowlRim Height: 16-1/2"
Rough-In: 12"For Use With Mfr. Model Number: 4142100.020, 4142601.020, 4142801.020, 4142901.020, 4142016.020, 4142600.020, 4142800.020, 4142900.020
Collection: Cadet(R) FloWise(R) Right Height(TM)For Use With Tank Type: Pressure Assist Tank
Mounting Style: FloorGreen Certification or Other Recognition: WaterSense Approved
Bolt to Seat Front: 18-7/16"Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
Includes: Bolt CoversMaterial: Vitreous China with EverClean(R)
Features: Pressure-Assisted Siphon Jet, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & Sanitary Dam, Fully Glazed TrapwayStandards: ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10 In. x 12 In., Bowl Height 16-1/2 In., Bowl Width 14 In., Bowl Depth 29-1/4 In., For Use With Tank Type Pressure Assist Tank, Collection Cadet(R) FloWise(R) Right Height(TM), For Use With Mfr. Model Number 4142100.020, 4142601.020, 4142801.020, 4142901.020, 4142016.020, 4142600.020, 4142800.020, 4142900.020, Bolt to Seat Front 18-7/16 In., Rim Height 16-1/2 In., Trapway Dia. 2-1/8 In.

Reviews