Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Toilet Bowl, Round 1.6 gpf, ADA Compliant

  • Zoro #: G5122241
  • Mfr #: 3517B101.020

$143.42

  • For Use With Tank Type: Gravity Fed Tank
  • Includes: Bolt Covers
  • Bowl Shape: Round
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

American Standard #3517B101.020 Specifications

  • Zoro #: G5122241
  • Mfr #: 3517B101.020
For Use With Tank Type: Gravity Fed Tank Includes: Bolt Covers
Bowl Shape: Round Gallons per Flush: 1.6
Collection: Cadet(R) PRO(TM) Right Height(TM) Item: Toilet Bowl
Rim Height: 16-1/2" Water Surface Area: 9" x 8"
Manufacturers Warranty Length: 5 yr. Bolt to Seat Front: 18-7/16"
Green Certification or Other Recognition: WaterSense Approved Bowl Width: 14"
Color: White Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
For Use With Mfr. Model Number: 4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020 Rough-In: 12"
Standards: ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2 Trapway Dia.: 2-1/8"
Mounting Style: Floor Bowl Depth: 27-1/4"
Bowl Height: 16-1/2" Material: Vitreous China with EverClean(R)
Features: Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway Country of Origin (subject to change): Mexico

Description

We carry a large selection of toilet bowls, ADA compliant toilets, tanks, covers and all the accessories you need for repairs and installation. This Toilet Bowl includes characteristics like: COLOR: White, MATERIAL: Vitreous China with EverClean(R), MOUNTING STYLE: Floor

Reviews of American Standard #3517B101.020