Skip to Main Content
customer-service Help
American Standard

Toilet Paper Holder, Satin Nickel

American Standard Toilet Paper Holder, Satin Nickel 8335230.295
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.81
  • Item: Toilet Paper Holder
  • Depth: 4-1/2"
  • Height: 2"
See full product details
Orders over $75 ship free.
Total: $48.81

American Standard #8335230.295 Specifications

  • Item: Toilet Paper Holder
  • Depth: 4-1/2"
  • Height: 2"
  • For Use With: Toilet Paper
  • Color: Gray
  • Finish: Brushed
  • Material: metal
  • Width: 8"
  • Dispenser Product Grouping: Toilet Paper Holder
  • Toilet Roll Type: Standard
  • Includes: Concealed Mounting Hardware
  • Roll Capacity: (1) Roll
  • Series: CS Series
  • Features: Concealed Mounting
  • Holder Style: Double Post
  • Mounting Type: Concealed Mount
  • Toilet Paper Type: Standard Core
  • Product Series: CS Series
  • Dispenser Material: Metal
  • Ligature Resistant: No
  • Dispenser Capacity: (1) Roll
  • ADA Compliance: No
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Toilet Paper Holder, Toilet Paper Type Standard Core, CS Series, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Gray, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 in, Width 8 in, Depth 4 1/2 in, Mounting Type Wall, Toilet Paper Holder

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of American Standard #8335230.295