SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Slow Close Toilet Seat, Elongated 18" Closed Front, With Cover White

AMERICAN STANDARD| Zoro #: G1898495| Mfr #: 5325010.020

$52.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt to Seat Front: 18"Item: Slow Close Toilet SeatHinge Type: Lift-Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898495 Mfr #: 5325010.020
Bolt to Seat Front: 18"Item: Slow Close Toilet Seat
Hinge Type: Lift-OffFeatures: EverClean(R) Surface, Easy Lift Off for Cleaning
Material: Solid PlasticWith Cover / Without Cover: With Cover
For Bowl Shape: ElongatedColor: White
Width: 14-3/4"Seat Height: 2-3/8"
Hinge Material: Stainless SteelFront Type: Closed
Country of Origin (subject to change): Mexico

Description

Slow Close Toilet Seat, Elongated, Front Type Closed, With Cover, Material Solid Plastic, Bolt to Seat Front 18 In., Hinge Material Stainless Steel, Hinge Type Lift-Off, Seat Height 2-3/8 In., Width 14-3/4 In., Color White, Features EverClean(R) Surface, Easy Lift Off for Cleaning

Reviews