SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toilet Seat, Elongated 18" Open Front, White

AMERICAN STANDARD| Zoro #: G1450364| Mfr #: 5901100.020

$22.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hinge Type: Check HingeFeatures: Molded In Bumpers, 500 lb. Static Weight LoadHinge Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450364 Mfr #: 5901100.020
Hinge Type: Check HingeFeatures: Molded In Bumpers, 500 lb. Static Weight Load
Hinge Material: Stainless SteelMaterial: Solid Polypropylene
With Cover / Without Cover: Without CoverFront Type: Open
Item: Toilet SeatColor: White
Bolt to Seat Front: 18"Width: 14-3/8"
Seat Height: 1"For Bowl Shape: Elongated
Country of Origin (subject to change): China

Description

Toilet Seat, Elongated, Front Type Open, Without Cover, Material Solid Polypropylene, Bolt to Seat Front 18 In., Hinge Material Stainless Steel, Hinge Type Check Hinge, Seat Height 1 In., Width 14-3/8 In., Color White, Features Molded In Bumpers, 500 lb. Static Weight Load

Reviews