Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Toilet Tank, Cadet(R) PRO(TM), 17-3/8" W

  • Zoro #: G5572589
  • Mfr #: 4188A054.020

$144.07

  • Collection: Cadet(R) PRO(TM)
  • Item: Toilet Tank
  • Compliance: ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

American Standard #4188A054.020 Specifications

  • Zoro #: G5572589
  • Mfr #: 4188A054.020
Collection: Cadet(R) PRO(TM) Item: Toilet Tank
Compliance: ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures Width: 17-3/8"
Standards: ASME A112.19.2 2008/CSA B45.1 08 Color: White
Tank Connection: Speed Connect(R) Depth: 8-7/8"
Fits Brand: American Standard With Liner/Without Liner: With Liner
Height: 13" Features: Metal Trip Lever; Metal Shank Fill Valve
Flushing Method: Gravity Fed Flush Valve Type: 3" Flush Valve
Flush Handle: Left Hand Trip Lever System of Measurement: Inch
Includes: (1) Coupling Components; (1) Tank Cover; (1) EZ-Install Tools Gallons per Flush: 1.6
Tank/Flushometer Mfr. Model Number: 4188A054.020 Material: Vitreous China with EverClean(R)
For Use With Mfr. Model Number: 3517A101.020; 3517B101.020; 3517C101.020; 3517D101.020; 3517F101.020 Mounting Style: Floor
One Piece/Two Piece: Two Piece Manufacturers Warranty Length: 5 yr.
Country of Origin (subject to change): Mexico

Description

Toilet Tank, Flushing Method Gravity Fed, Gallons per Flush 1.6, With Liner, Material Vitreous China with EverClean(r), Color White, Height 13 In., Width 17-3/8 In., Depth 8-7/8 In., Collection Cadet(r) PRO(TM), Flush Handle Left Hand Trip Lever, Tank Connection Speed Connect(r), Flush Valve Type 3 In. Flush Valve, For Use With Mfr. Model Number 3517A101.020, 3517B101.020, 3517C101.020, 3517D101.020, 3517F101.020, Features Metal Trip Lever, Metal Shank Fill Valve

Reviews of American Standard #4188A054.020