Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Washout Urinal, 0.125 - 1.0 gpf, Wall Mount

  • Zoro #: G1874610
  • Mfr #: 6581001EC.020

$163.49

Details
  • Green Certification or Other Recognition: WaterSense Approved
  • Gallons per Flush: 0.125 to 1.0
  • Height (In.): 18
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Standard #6581001EC.020 Specifications

  • Zoro #: G1874610
  • Mfr #: 6581001EC.020
Green Certification or Other Recognition: WaterSense Approved Gallons per Flush: 0.125 to 1.0
Height (In.): 18 Cartridges Required: No
Color/Finish: White Material of Construction: Vitreous China
Connection (In.): 3/4 Depth (In.): 12-3/4
Mounting Style: Wall Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
Includes: Ultra High Efficiency, Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Mold and Mildew, Wall Hanger, Strainer and Outlet Width (In.): 12-3/4
Standards: ASME A112.19.2 Item: Urinal
Type: Washout Country of Origin (subject to change): Mexico

Description

Along with a large assortment of standard urinal designs, you'll also find specialty fixtures designed just for children, sensor urinals, waterless urinals and even the trough designs often seen at stadiums. American Standard Urinal include characteristics like: Type: Washout, Gallons Per Flush: 0.125 to 1.0, Mounting Style: Wall.

Technical Guides

Reviews of American Standard #6581001EC.020