October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Washout Urinal, 0.125 - 1.0 gpf, Wall Mount

  • Zoro #: G6996062
  • Mfr #: 6590001PL.020

$181.47 /ea

Order in multiples of 6

Details
  • Item: Urinal
  • Gallons per Flush: 0.125 to 1.0
  • Green Certification or Other Recognition: WaterSense Approved
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Standard #6590001PL.020 Specifications

  • Zoro #: G6996062
  • Mfr #: 6590001PL.020
Item: Urinal Gallons per Flush: 0.125 to 1.0
Green Certification or Other Recognition: WaterSense Approved Type: Washout
Mounting Style: Wall Height (In.): 26-1/8
Width (In.): 18-7/8 Cartridges Required: No
Material of Construction: Vitreous China Connection (In.): 3/4
Standards: ASME A112.19.2-2008/CSA B45.1-08, ANSI A117.1 Includes: Inlet Spud, Wall Hangers, Strainer,
Green Environmental Attribute: Urinal Uses 0.5 gpf or Less Color/Finish: White
Depth (In.): 14-1/8 Country of Origin (subject to change): China

Description

From the corner urinal to the flat-back design that easily attaches to the wall, you'll find a large assortment of urinal styles and designs to fit your space and needs. Take a look at the features for American Standard Urinal. Type: Washout, Gallons Per Flush: 0.125 to 1.0, Mounting Style: Wall.

Technical Guides

Reviews of American Standard #6590001PL.020