Waterless Urinal, Wall Mount

AMERICAN STANDARD| Zoro #: G0528604| Mfr #: 6154100.020

$426.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection (In.): 2
Includes: Rubber Gasket, Screws, Wall Anchors, Washers, Wall Bracket, Drain Tube, Drain Flange Coupler, 16 oz Odor Barrier Liquid, Insert Key, Drain insert
Depth (In.): 15-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528604 Mfr #: 6154100.020
Connection (In.): 2Includes: Rubber Gasket, Screws, Wall Anchors, Washers, Wall Bracket, Drain Tube, Drain Flange Coupler, 16 oz Odor Barrier Liquid, Insert Key, Drain insert
Depth (In.): 15-1/2Width (In.): 15-7/8
Cartridges Required: 4TMG6Color/Finish: White
Gallons per Flush: 0Type: Waterless
Item: UrinalMounting Style: Wall
Material of Construction: Vitreous ChinaStandards: ASME A112.19.19, ANSI A117.1
Height (In.): 24-1/2Country of Origin (subject to change): China

Description

Urinal, Waterless, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China, Color/Finish White, Height (In.) 26-3/4, Width (In.) 15-7/8, Depth (In.) 15-1/2, Cartridges Required G3382723, Standards ADA ANSI A117.1, ASME A112.19.2, Includes Rubber Gasket, Screws, Wall Anchors, Washers, Wall Bracket, Drain Tube, Drain Flange Coupler, 16 oz Odor Barrier Liquid, Insert Key, Drain insert

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CO, OR

Reviews