KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plastic Valve Kit, Includes Actuator Unit, Washer, Valve, Filter Screen

AMERICAN STANDARD| Zoro #: G0366256| Mfr #: M962392-0070A

$51.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Valve Kit
Includes: Actuator Unit, Washer, Valve, Filter Screen
Fits Brand: American Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366256 Mfr #: M962392-0070A
Item: Valve KitIncludes: Actuator Unit, Washer, Valve, Filter Screen
Fits Brand: American StandardFor Use With Grainger Item Number: 1FYB5, 41H805, 20CK58, 20CK57, 1FYB7, 41H806, 20CK59, 24PP76, 41H807, 20CK60, 24PP77, 24PP78
Material: PLASTICSub-Category: Valves
For Use With Mfr. Model Number: 1340105.002, 1340105M.002, 1340107.002, 1340119.002, 1340109M.002, 1340107M.002, 1340109.002, 1340119M.002, 1340225.002, 1340227.002, 1340255.002, 1340265.002, 1340267.002, 1340725.002, 1340825.002, 1340855.002, 1340827.002, 1340865.002, 1340857.002,Country of Origin (subject to change): Mexico

Description

Valve Kit, Plastic, For Use With G2093944, G2142183, IFYB7, IFYB8, Includes Actuator Unit, Washer, Valve, Filter Screen

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews