Sensor Vandal Resistant Bathroom Faucet Cast Arc Spout, Chrome, 1 Hole

AMERICAN STANDARD| Zoro #: G1514694| Mfr #: 6055105.002

$293.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spout Length: 5-1/8"
Number of Handles: 0
Sensor Lead: Integrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514694 Mfr #: 6055105.002
Spout Length: 5-1/8"Number of Handles: 0
Sensor Lead: IntegratedGreen Environmental Attribute: Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Mounting Type: DeckVoltage: 6VDC
Drain Type: NoneGreen Certification or Other Recognition: WaterSense Approved
Number of Holes: 1ADA Compliant: Yes
Flow Rate: 0.50 gpmResidential / Commercial: Commercial
Faucet Operation: SensorMounting Hole Center to Center: Single Hole
Handle Type: SensorFaucet Spout: Cast Arc
Flow Outlet Type: Pressure Compensating NonaeratedSensor Range: 2" to 10"
Temp. Control: NoValve Type: Solenoid
Power Source: Lithium BatteryIncludes:
Connection: 3/8"Finish: Chrome
Amps: Manufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. Commercial, Electronics and Solenoid: 1 yr.
Body Material: BrassCountry of Origin (subject to change): Mexico

Description

Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Center Hole Only, Body Material Brass, Faucet Spout Cast Arc, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery or AC, Voltage 6VDC, Spout Length 5-1/2 In., Sensor Range 2 In. to 10 In., Valve Type Solenoid, Finish Chrome, Flow Outlet Type Pressure Compensating Nonaerated

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews