KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensor Vandal Resistant Gooseneck Bathroom Faucet Rigid/Swing Spout, Chrome, 1 Hole

AMERICAN STANDARD| Zoro #: G1585972| Mfr #: 6055165.002

$325.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 6VDC
Drain Type: None
Mounting Hole Center to Center: Single Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585972 Mfr #: 6055165.002
Voltage: 6VDCDrain Type: None
Mounting Hole Center to Center: Single HoleConnection: 3/8"
Amps: Temp. Control: No
ADA Compliant: YesItem:
Faucet Operation: SensorSensor Lead: Integrated
Flow Outlet Type: Pressure Compensating NonaeratedPower Source: Lithium Battery
Number of Handles: 0Sensor Range: 2" to 10"
Includes: Residential / Commercial: Commercial
Body Material: MetalValve Type: Solenoid
Finish: ChromeManufacturers Warranty Length: Finish and Function: Lifetime Residential/2 yr. Commercial, Electronics and Solenoid: 1 yr.
Green Environmental Attribute: Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or LessFlow Rate: 0.50 gpm
Green Certification or Other Recognition: WaterSense ApprovedHandle Type: Sensor
Standards: Mounting Type: Deck
Number of Holes: 1Faucet Spout: Rigid/Swing
Spout Length: 7"Country of Origin (subject to change): Mexico

Description

Vandal Resistant Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Center Hole Only, Body Material Metal, Faucet Spout Rigid/Swing, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Electronic, Voltage 6VDC, Spout Length 6-1/8 In., Sensor Range 2 In. to 10 In., Valve Type Solenoid, Finish Chrome, Flow Outlet Type Pressure Compensating Nonaerated

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews