Skip to Main Content
customer-service Help
American Torch Tip

Argon Hose, 40V82RL

American Torch Tip Argon Hose,  40V82RL 40V82RL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$92.30
  • Item: Gas Hose
  • For Use With: Airco(R) and LINDE(R) Style Tig Torches
  • Application: 25 Ft Long
See full product details
This item ships free.
Total: $92.30

American Torch Tip #40V82RL Specifications

  • Item: Gas Hose
  • For Use With: Airco(R) and LINDE(R) Style Tig Torches
  • Application: 25 Ft Long
  • Compatible with Brand: Linde
  • Hose Tube Material: Rubber
  • For Gas Type: Ar (Argon)
  • Hose Length: 25 in
  • Welding Processes: TIG Welding (GTAW)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Argon Hose, 40V82RL, 25 Ft. Rubber, For Use With AIRCO And LINDE Style Tig Torches

Reviews of American Torch Tip #40V82RL