This item is Discontinued.

American Torch Tip Cutting Tip, size 7 4206-7

Cutting Tip, size 7 (Discontinued)

  • Mfr # 4206-7
  • Zoro # G7963182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4206-7
Zoro #
G7963182
UPC #
-
Country of Origin
United States

Dimensions

Size
7
Tip Size
7
Steel Thickness
4 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
4206
For Use With
Purox(R) Products
Flame Type
Light Preheat
Gas Service
Acetylene
Oxygen Pressure
20 to 50 psi
Tip Type
GPP
Fuel Pressure
5 to 10 psi
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Type
1 Piece
Tip Series
4206
Compatible Manufacturer
Purox
Compatible Fuel Type
Acetylene
Pressure Rating (Fuel)
5 to 10 psi
Pressure Rating (Oxygen)
20 to 50 psi

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4206, Tip Size 7, Maximum Cutting Thickness 4 in, Compatible Manufacturer Purox, Flame Type Light Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 20 to 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.