Shop All Plasma Cutting Accessories
American Torch Tip
Shield 30A MS
Mfr # 220194
Zoro # G8455912
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application Plasma Cutting
- Compatible with Series HPR
- Maximum Current 30 A
- Compatible with Brand Hypertherm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 220194
- Zoro # G8455912
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield |
For Use With | Hypertherm HPR |
Application | Plasma Cutting |
Compatible with Series | HPR |
Maximum Current | 30 A |
Compatible with Brand | Hypertherm |
Welding Processes | Plasma Cutting |
Compatible with Model | HPR260, HPR260XD, HPR400XD |
Cutting Configuration | Standoff Cutting |
Description
Shield, Compatible with Model HPR260, HPR260XD, HPR400XD, Compatible with Brand Hypertherm, Compatible with Series HPR, Maximum Current 30 A, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Welding Table, 38W, 22D, Cap 1300 (TMB52238)
- WESTERN ENTERPRISES Torch to Hose Set, Brass QC Set, QDB11 and QDB12 (QDB10)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- AMERICAN TORCH TIP Torch w/25 ft. Leads (21661)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- AMERICAN TORCH TIP Nozzle 130A Bevel (220646ATTC)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- American Torch Tip Plasma Cutting Accessories