Skip to Main Content
customer-service Help
American Torch Tip

Stubby Collet, 1/16 In, PK2

American Torch Tip Stubby Collet,  1/16 In, PK2 10N23S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.50 ($3.75/unit)
  • Item: Stubby Collet
  • For Use With: Torch# 17, Torch# 18, Torch# 26
  • Diameter: 1/16 in
See full product details
Orders over $75 ship free.
Total: $7.50

American Torch Tip #10N23S Specifications

  • Item: Stubby Collet
  • For Use With: Torch# 17, Torch# 18, Torch# 26
  • Diameter: 1/16 in
  • For Maximum Electrode Diameter: 0.0625 in
  • Compatible with Model: 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
  • Compatible with Series: 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410
  • Welding Processes: TIG Welding (GTAW)
  • For TIG Torch Style: 17- 18 or 26
  • Compatible with Brand: Linde
  • Reference Number: 10N23S
  • For Max. Electrode Diameter: 1/16 in
  • Compatible with Grainger Part Number: 48A957, 48A958, 48A961
  • TIG Torch Application: Stubby Gas Lens, Stubby Non-Gas Lens
  • Process: TIG Welding (GTAW)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stubby Collet,Diameter 1/16 In.,For Use With Torch# 17,18,26,Package Quantity 2

Reviews of American Torch Tip #10N23S