Victor Series HPP Size 3 Cutting Tip
Mfr # HPP-3
Zoro # G7897644
product price: $18.15
/eaKey Features
Series
HPP
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
3
Gas Service
Propylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPP-3
Zoro #
G7897644
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Tip Size
3
Steel Thickness
2 1/2 in
Minimum Cutting Thickness
2 in
Kerf Width
0.1 in
Maximum Cutting Thickness
2 1/2 in
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Tip Series HPP, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Victor, Application Hand Use Heavy Shell for Scrap Bevel Heavy Preheat Requirements, Flame Type Heavy Preheat, Fuel Flow Rate 22 to 110 scfh, Kerf Width 0.1 in, Maximum Cutting Speed 14 in/min, Minimum Cutting Speed 9 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.