Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, 4 pt. Pinlock Suspension, Orange

  • Zoro #: G7468207
  • Mfr #: 19763
$6.64
  • ANSI Impact Type: 1
  • Number of Suspension Points: 4
  • Head Protection Venting: No
See full product details
Orders over $75 ship free.

Americana #19763 Specifications

  • Zoro #: G7468207
  • Mfr #: 19763
ANSI Impact Type: 1 Number of Suspension Points: 4
Head Protection Venting: No Fits Hat Size: 6-1/2" to 8"
Series: Americana Hard Hat Style: Cap
Material: Suspension: Nylon Shell Material: HDPE
Standards: ANSI/ISEA Z89.1 Shell Material - Head Protection: Polyethylene
ANSI Electrical Class: C, E, G Color: Orange
ANSI Classification: Type 1, Class E Hard Hat ANSI Class: C, G, E
Head Protection Material: HDPE Item: Hard Hat
Head Protection Suspension Type: Pinlock (4-Point) Head Protection Style: Front Brim
Suspension Adjustment Type: Pinlock Venting: No
Hard Hat Sub-Category: Hard Hats Without Graphics Hard Hat ANSI Type: 1
Graphics: None Accessory Slots: Yes
Head Protection Graphics: No Graphics Hard Hat Suspension: 4 pt. Slide Lock
High Visibility: No Head Protection Brand: ERB SAFETY
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1, Series Americana

Reviews of Americana #19763