Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, 6-1/2" to 8" Size, Orange, Vented, ANSI Impact Type: 1

  • Zoro #: G7468198
  • Mfr #: 19455
$11.00
  • Shell Material: HDPE
  • Material: Suspension: Nylon
  • Hard Hat ANSI Class: C
See full product details
Orders over $75 ship free.

Americana #19455 Specifications

  • Zoro #: G7468198
  • Mfr #: 19455
Shell Material: HDPE Material: Suspension: Nylon
Hard Hat ANSI Class: C Hard Hat Style: Cap
Hard Hat ANSI Type: 1 Accessory Slots: Yes
Graphics: None Hard Hat Sub-Category: Hard Hats Without Graphics
ANSI Electrical Class: C Fits Hat Size: 6-1/2" to 8"
Head Protection Suspension Type: Ratchet (4-Point) Shell Material - Head Protection: Polyethylene
Number of Suspension Points: 4 Item: Hard Hat
Hard Hat Suspension: 4 pt. Ratchet Head Protection Style: Front Brim
Standards: ANSI/ISEA Z89.1 Venting: Yes
Color: Hi Viz Orange ANSI Classification: Type 1, Class C
Suspension Adjustment Type: Ratchet Series: Americana
Head Protection Venting: Yes Head Protection Graphics: No Graphics
Head Protection Material: HDPE ANSI Impact Type: 1
Accessory Mounting Options: Side-Slots Head Protection Brand: ERB SAFETY
High Visibility: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High Visibility Yes, Standards ANSI Z89.1, Series Americana

Reviews of Americana #19455