Americover
Carpet Protection, Clear, 500 ft.L, 36 in.W
Mfr # CCFR
Zoro # G1879459
$281.00
7% off
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Width 36 in
- Material LLDPE
- Thickness 3 mil
- Color Clear
Explore More Products
- AMERICOVER Surface Protection, 360 ft L, 36 in W, Blue 636FRMSC
- AMERICOVER String-Reinforced Sheeting Roll DS212
- AMERICOVER Light Duty Static Construction Film, 2 mil Thick, 10 ft Width, 100 ft Length, Frosted Clear RWC10
- AMERICOVER Construction Plastic, 100ft L, 12 ft W, Blk CB412FR
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear DS10HUV20
- AMERICOVER String-Reinforced Sheeting Roll DS2FR20
- AMERICOVER Surface Cover, 500 ft L, 24" W, Blue MSC245NW
- AMERICOVER Surface Protection, Floor, 36Inx150Ft MC402A9 36 x 14 x 150
- TRIMACO Heavy Duty Contractor Floor Protection Paper 12360
- ZIP-UP Carpet Protection Film 24" x 50' CPF2450
- POLAR PLASTICS Poly Sheeting, 20ft.x200ft. x2Ml, Clr C222
- Americover Protective Floor Coverings