Skip to Main Content
customer-service Help
Americraft Fan

Belt, 24in, Roof, Exh, 6219 CFM, 3PH, 1/2HP, XP

Americraft Fan Belt, 24in, Roof, Exh, 6219 CFM, 3PH, 1/2HP, XP BRV-824-1/2-3-EXP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,475.86
  • Item - Roof Ventilators: Exhaust Ventilator
  • Drive Type - Roof Ventilators: Belt Drive
  • Drive Package With Motor Included: Yes
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $3,475.86

Americraft Fan #BRV-824-1/2-3-EXP Specifications

  • Item - Roof Ventilators: Exhaust Ventilator
  • Drive Type - Roof Ventilators: Belt Drive
  • Drive Package With Motor Included: Yes
  • Base Size - Roof Ventilators: 39 in x 39 in
  • Blade Dia.: 24 in
  • Voltage - Roof Ventilators: 230V AC/460V AC
  • Phase: 3
  • Motor HP: 0.5 hp
  • CFM @ 0.000-In. SP: 6219
  • Motor HP Range: 0.5 hp
  • Base Square Size - Roof Ventilators: 39" x 39"
  • Speed Control: N
  • Speed Controllable: N
  • CFM Range: 6219-4043
  • Sones @ 0.125-In. SP @ 5 Ft.: 14
  • CFM @ 0.125-In. SP: 5716
  • Base Width (In.): 39
  • Type: Axial Upblast
  • Assembled/Unassembled: Assembled
  • Sones @ 0.250-In. SP @ 5 Ft.: 14
  • Max. BHP: 0.39 hp
  • CFM @ 0.375-In. SP: 4043
  • Drive Package Included: Yes
  • Shaft Dia. Sheave End (In.): 0.625 in
  • Overall Height (In.): 41.25 in
  • Bearing Type: Pillow Block
  • Motor Hz: 60
  • Max. Operating Amps: 1
  • Overall Dia. (In.): 24 in
  • Item: Exhaust Ventilator
  • Propeller Material: Aluminum
  • CFM @ 0.500-In. SP: 2600
  • RPM Range: 980
  • Housing Material: Heavy Gauge Steel
  • Max. Inlet Temp. (Deg. F): 70 Degrees F
  • Shaft Dia. Propeller End (In.): 0.625 in
  • Mounting Location: Roof
  • Motor Voltage: 230/460
  • Drive Type: Belt
  • Fan RPM: 980
  • Base Length (In.): 39
  • CFM @ 0.250-In. SP: 5661
  • Base Height (In.): 41.25 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exhaust Ventilator, Belt Drive, Yes Drive Package With Motor Included, Base Size - Roof Ventilators 39 in x 39 in, Blade Dia. 24 in, Voltage - Roof Ventilators 230V AC/460V AC, Motor HP 0.5 hp, Propeller Material Aluminum, CFM @ 0.000-In. SP 6219, CFM @ 0.125-In. SP 5716, Sones @ 0.125-In. SP @ 5 Ft. 14, Max. Inlet Temp. (Deg. F) 70 Degrees F, CFM Range 6219-4043, Roof Mounting Location, Base Height (In.) 41.25 in

Reviews of Americraft Fan #BRV-824-1/2-3-EXP