KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sidewall/Ceiling Register, 2 Way, 10x4"

AMERIFLOW| Zoro #: G1618102| Mfr #: 356W10x4

$8.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 4
Type: Sidewall/Ceiling
Free Area (Sq.-In.): 26
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618102 Mfr #: 356W10x4
Max. Duct Width (In.): 4Type: Sidewall/Ceiling
Free Area (Sq.-In.): 26Construction: Steel
Finish: White EnamelItem: Sidewall/Ceiling Register
Features: Two or Three Grille Bars to an Inch, Damper Adjustment from 135 Degrees to a Fully Closed PositionOverall Height (In.): 11-1/2
Grille/Register Item: Sidewall/Ceiling RegisterMax. Duct Height (In.): 10
Bar Spacing: 1/3Overall Width (In.): 5-1/2
Country of Origin (subject to change): Mexico

Description

Sidewall/Ceiling Register, Sidewall/Ceiling, Sidewall/Ceiling Register, Overall Height (In.) 11-1/2, Overall Width (In.) 5-1/2, Max. Duct Height (In.) 10, Max. Duct Width (In.) 4, 1/3, White Enamel Finish, Free Area (Sq.-In.) 26, Steel Construction, Two or Three Grille Bars to an Inch, Damper Adjustment from 135 Degrees to a Fully Closed Position

Reviews