Shop Alternate Products
This Product is Discontinued
Amerityre
4.10 x 3.5-4 solid, smooth tread, non-marking, 4" white steel rim, 4.00" center hub, 5/8" bearing (Discontinued)
Mfr # 11-4103504-BN-C400-58
Zoro # G704410904
This Product is Discontinued
Key Features
- Wheel Color Black
- hub length 4"
- Tread Knobby
- Bearing Type Semi-precision
- Bearing Size 5/8 "