Amerityre

Flat Free Tire, solid 9" x 3.5"-4 polyurethane, , 4.0" center hub

Amerityre Flat Free Tire,  solid 9" x 3.5"-4 polyurethane,  ,  4.0" center hub 11-93504-BN-C400-34
Hover or click to zoom Tap to zoom
$53.11
  • Material: Polyurethane Foam
  • Hub type: center
  • Hub Size: 4" Center
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $53.11

Amerityre #11-93504-BN-C400-34 Specifications

  • Material: Polyurethane Foam
  • Wheel Material: Polyurethane Foam
  • Tread: smooth
  • Bearing Size: 3/4"
  • Hub type: center
  • hub length: 4"
  • Hub Size: 4" Center
  • Hub Position: center
  • Bearing Type: SP Ball Bearing
  • Country of Origin (subject to change): United States

Description

The Amerityre 9 x 3.50-4 solid tire with smooth tread is mounted on a 4" steel rim with a 4.0" centered hub and 3/4" semiprecision ball bearings. It is a popular tire for lawn mowers, agricultural equipment, and other "Not for Highway Service" applications. It provides a comparable ride to a properly inflated pneumatic tire. The tires are non-marking, will not dry rot or suffer sun damage, and virtually maintenance free.No flat tires means less equipment downtime and lower overall operating costs! The tire is produced using our proprietary polyurethane foam formulation which produces a closed cell foam with superior load bearing capability. The tire has a static load bearing capability of 250 lbs. Some competitors offer a “foam-filled” pneumatic tire as an alternative to our flat free tire. Limitations on “foam filled” tires include poorly weight-balanced tires, heavier tires than a comparable flat-free tire, and poor ride quality. Users interested in experiencing superior quality and performance should look no further than Amerityre for their tire needs. Our patented manufacturing process produces a perfectly balanced tire that stands up to the most difficult applications. All of our tires are produced in the USA at our Boulder City, NV facility. Our tires will last twice as long as rubber tires in an equivalent application and the lower rolling resistance of our tire compared to rubber tires means longer battery life for your electric vehicle. Our low energy manufacturing process and non-toxic raw materials make Amerityre the "Green" alternative compared to rubber tires. Don't settle for a cheap imported solid tire that will provide disappointing performance - get youself an Amerityre tire and experience the quality and performance you deserve. 9 x 3.5-4 solid, smooth tread, non-marking tire on a 4" white steel rim, 4.0" center hub, 3/4" semi precision ball bearing

Reviews of Amerityre #11-93504-BN-C400-34